Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.045 In, PK5
Mfr # 1NCE3
Zoro # G0462917
product price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.045 in
- Compressed Length 0.586 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCE3
- Zoro # G0462917
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.045 in |
Compressed Length | 0.586 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 18 lb/in |
Wire Type | Round |
End Type | Closed and Ground |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 0.65 in |
Load (Lbs.) | 11.7 lb |
Meets/Exceeds | ASTM A228 |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.045 In, End Type Closed and Ground, Compressed Length 0.586 In, Load 11.7 Lbs, Deflection @ Load 0.65 In, Spring Rate 18 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Porch Swing Spring (4001)
- SIMPSON STRONG-TIE A24 Angle (A24)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KA)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, 2-1/8 in. Hole Centers 1 Pair (F 2728)
- ZORO SELECT Compress Spring, 13/16x0.045 In, PK5 (1NCB1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCB8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG6)
- SPEC Compression Spring , PK5 (C08131352000S)
- Zoro Select Compression and Die Springs