Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.042 In, PK5
Mfr # 1NCR2
Zoro # G0684521
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 1/2 in
- Outside Dia. 0.48 in
- Wire Dia. 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCR2
- Zoro # G0684521
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.379 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 7.08 lb/in |
Deflection @ Load | 0.87 in |
Load (Lbs.) | 6.16 lb |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.379 In, Load 6.16 Lbs, Deflection @ Load 0.87 In, Spring Rate 7.08 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- MIDWEST FASTENER 1-7/8" x 2-1/4" x 3/16" Rubber O-Rings 6PK (64852)
- TRIMCO Dust Proof Strike No Faceplate Satin Chrome by Satin Stainless Steel (3910N.626/630)
- HAGER Bright Chrome Hinge RC1842426.BX (33310)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCP9)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NCH5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDD9)
- SPEC Compression Spring Music Wire, PK5, C02180110500S (C02180110500S)
- Zoro Select Compression and Die Springs