Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.042 In, PK5
Mfr # 1NCP8
Zoro # G3479515
product price: $5.75
/pk 5, $1.15/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 1/2 in
- Outside Dia. 0.42 in
- Wire Dia. 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCP8
- Zoro # G3479515
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.42 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.442 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 8.75 lb/in |
Item | Compression Spring |
Deflection @ Load | 0.8 in |
Wire Type | Round |
Load (Lbs.) | 7 lb |
End Type | Closed and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.420 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.442 In, Load 7 Lbs, Deflection @ Load 0.80 In, Spring Rate 8.75 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- MAINE ORNAMENTAL Maine Ornamental 72262 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, Flat Top, 4 in L, 4 in W (72262)
- DELTANA Roller Catch Satin Nickel (RCA336U15)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDN5)
- ZORO SELECT Compress Spring, 11/16x0.032 In, PK5 (1NBZ4)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY4)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- RAYMOND ISO D Die Spring, USD, 50mmx254mm (307840D)
- Zoro Select Compression and Die Springs