Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.042 In, PK5
Mfr # 1NCE8
Zoro # G1501333
product price: $4.85
/pk 5, $0.97/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 1 1/2 in
- Outside Dia. 0.48 in
- Wire Dia. 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCE8
- Zoro # G1501333
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.379 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 8.5 lb/in |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
End Type | Closed and Ground |
Load (Lbs.) | 7.4 lb |
Meets/Exceeds | ASTM A228 |
Deflection @ Load | 0.87 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.379 In, Load 7.4 Lbs, Deflection @ Load 0.87 In, Spring Rate 8.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (OV633A-48)
- SCHLAGE Cylindrical Lock, ALX53P SAT 619 (ALX53P SAT 619)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Gray Aluminum Insect Screen Cloth (3000042)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- SPEC Compression Spring, Stainless Steel, PK10, C07200813000S (C07200813000S)
- Zoro Select Compression and Die Springs