Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.042 In, PK5
Mfr # 1NCD5
Zoro # G0972632
product price: $3.65
/pk 5, $0.73/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.042 in
- Compressed Length 0.905 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCD5
- Zoro # G0972632
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.042 in |
Compressed Length | 0.905 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 31 lb/in |
Load (Lbs.) | 13.95 lb |
Item | Compression Spring |
Wire Type | Round |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A228 |
Finish | Plain |
Deflection @ Load | 0.45 in |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.042 In, End Type Closed and Ground, Compressed Length 0.905 In, Load 13.95 Lbs, Deflection @ Load 0.45 In, Spring Rate 31 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: M1 KEY BLANK - BRASS (JMA-MAS-10E)
- PRIME-LINE Diecast Zinc 5/16 in. Offset Window Screen Clip, Black 8 Pack (L 5638)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- SECO-LARM Heavy Duty Outdoor Keypad with Proximity Reader. Rugged, stainless-steel construction for (SLM-SK-3133-PPQ)
- ZORO SELECT Compress Spring, 13/16x0.042 In, PK5 (1NCK3)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCB8)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- RAYMOND Die Spring, Red, Overall 1" L, PK10 (ASM008025)
- Zoro Select Compression and Die Springs