Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.038 In, PK5
Mfr # 1NCR1
Zoro # G2176422
product price: $5.49
/pk 5, $1.10/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.48 in
- Wire Dia. 0.038 in
- Compressed Length 0.315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCR1
- Zoro # G2176422
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.315 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 5 lb/in |
Finish | Plain |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Deflection @ Load | 0.93 in |
Wire Type | Round |
End Type | Closed and Ground |
Load (Lbs.) | 4.65 lb |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.315 In, Load 4.65 Lbs, Deflection @ Load 0.93 In, Spring Rate 5 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White, Outside Dia.: 3" (D012150R204027)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Trash Can Under Mount Pull-Out with Soft-Close Slides, Silver (53WC-1835SCDM-217)
- KWIKSET Retrofit Kit For 663 One-Sided Deadbolt, Bright Polished Brass (664-3)
- MIDWEST FASTENER 1/2" x 7/8" x .065" x 7/8" Steel Compression Springs 1 12PK (18642)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE1)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCN1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW2)
- PRIME-LINE Compression Spring, 0.028 in. Diameter, 3/16 in. x 1-3/8 in. (6-pack) (SP 9716)
- Zoro Select Compression and Die Springs