Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.038 In, PK5
Mfr # 1NCN9
Zoro # G0362957
product price: $6.29
/pk 5, $1.26/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 1/2 in
- Outside Dia. 0.3 in
- Wire Dia. 0.038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCN9
- Zoro # G0362957
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.571 in |
Load @ 50% Free Length (Lbs.) | 0 lb |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 11.25 lb/in |
End Type | Closed and Ground |
Load (Lbs.) | 7.31 lb |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 0 lb |
Constant | 0 |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.65 in |
Item | Compression Spring |
Coils Per Inch | 0 |
Coils per Inch | 0 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.571 In, Load 7.31 Lbs, Deflection @ Load 0.65 In, Spring Rate 11.25 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage S10JUP626 (S10JUP626)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK50 (U38801.018.0200)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP343)
- TITUS & LAMA Titus & Lama LT244.3655 Die-Cast Face Frame Lama Mounting Plates; 6 mm (LT244.3655)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDR7)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDD9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- RAYMOND ISO-D Series Die Spring, PK2 (302548D)
- Zoro Select Compression and Die Springs