Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.038 In, PK5
Mfr # 1NCE7
Zoro # G2658582
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.48 in
- Wire Dia. 0.038 in
- Compressed Length 0.315 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCE7
- Zoro # G2658582
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.48 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.315 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 6 lb/in |
Meets/Exceeds | ASTM A228 |
Item | Compression Spring |
Load (Lbs.) | 5.58 lb |
Wire Type | Round |
End Type | Closed and Ground |
Deflection @ Load | 0.93 in |
Finish | Plain |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.480 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.315 In, Load 5.58 Lbs, Deflection @ Load 0.93 In, Spring Rate 6 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2447101)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- ZORO SELECT Flange Gasket, 1/2 in., 1/16 in., Green (4401RG-0150-062-0050)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCG2)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- ZORO SELECT Compress Spring, 1/4x0.016 In, PK5 (1NCG3)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- MTD Spring-Compression (732-05182A)
- Zoro Select Compression and Die Springs