Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.038 In, PK5
Mfr # 1NCE1
Zoro # G1698751
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.038 in
- Compressed Length 0.477 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCE1
- Zoro # G1698751
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.477 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 9 lb/in |
Finish | Plain |
End Type | Closed and Ground |
Load (Lbs.) | 7.38 lb |
Deflection @ Load | 0.82 in |
Meets/Exceeds | ASTM A228 |
Item | Compression Spring |
Wire Type | Round |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.360 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.477 In, Load 7.38 Lbs, Deflection @ Load 0.82 In, Spring Rate 9 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5030 (5030.031.MR)
- KABA Simplex Mortise Combination Lever Lock, Key Override, Passage, Lockout, 6/7-Pin SFIC Prep, Les (KABA-R8146B-26D-41)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 8"W x 8"H x 1"P (ROSP080X080X100SDG02)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCA8)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, 3/4x0.063 In, PK5 (1NCA3)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- Zoro Select Compression and Die Springs