Shop All Compression and Die Springs
Zoro Select
Compress Spring, 1 1/2x0.038 In, PK5
Mfr # 1NCD6
Zoro # G0284557
product price: $4.89
/pk 5, $0.98/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material High Carbon Steel Music Wire
- Overall Length 1 1/2 in
- Outside Dia. 0.3 in
- Wire Dia. 0.038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCD6
- Zoro # G0284557
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.571 in |
Details
Type | Precision |
Material | High Carbon Steel Music Wire |
Spring Rate | 13.5 lb/in |
End Type | Closed and Ground |
Finish | Plain |
Load (Lbs.) | 8.78 lb |
Meets/Exceeds | ASTM A228 |
Deflection @ Load | 0.65 in |
Wire Type | Round |
Item | Compression Spring |
Description
Compression Spring, Precision, High Carbon Steel Music Wire, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.038 In, End Type Closed and Ground, Compressed Length 0.571 In, Load 8.78 Lbs, Deflection @ Load 0.65 In, Spring Rate 13.5 Lbs/In, Meets/Exceeds ASTM A228, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1 3/4 In, Blk, PK25 (1ELX9)
- DELTANA Mail Slot 13-1/8" With Interior Frame Satin Chrome (MS211U26D)
- GENESIS 240# Gas Spring W/Ball Stud Installed (GSS 14471)
- BALDWIN Reserve Satin Nickel Latches (8BR0311004)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ9)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- SPEC Compression Spring Music Wire, PK5, C02960320810S (C02960320810S)
- Zoro Select Compression and Die Springs