Shop All Gauze & Dressings
Zoro Select
Compress, Non-Sterile, White, Gauze, Box
Mfr # 9999-0601
Zoro # G6630178
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 2015
- Width 5 in
- Material Gauze
- Package Type Box
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-0601
- Zoro # G6630178
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 5 in |
Length | 9 in |
Package Length | 4 1/8 in |
Dressing Width | 8 in |
Package Width | 2 1/4 in |
Dressing Length | 10 in |
Package Height | 2 1/4 in |
Details
Standards | ANSI 2015 |
Item | Compress |
Material | Gauze |
Package Type | Box |
Color | White |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Latex Content | Latex Free |
Product Type | Gauze Compress |
Fastener Included | Fastener Not Included |
Dressing Color | White |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Number of Units Included | 1 |
Dressing Material | Gauze |
Self-Adhesion | Self-Adhering |
Description
Compress, Dressing Length 10 in, Dressing Width 8 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 2 1/4 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI 2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK6 (3-002)
- ZORO SELECT Adhesive Bandage, Fabric, Box, PK100 (3JNY4)
- ILC Replacement for Philips 21090a Disposable Temperature Probes (21090A DISPOSABLE TEMPERATURE PROBES PHILIPS)
- ZORO SELECT EZ-Wrap Film, Clear, Unitized, PK6 (050304)
- ZORO SELECT Gauze Wrap, White, Box, 4" W x 4 yd. L (51018)
- ZORO SELECT Triangular Bandage, Non-Woven Fabric (65001)
- ZORO SELECT Eye Pad, Cotton/Gauze, Unitized, PK4 (64470)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (704)
- MEDSOURCE ABD Pad, Sterile, Unitized, 5x9, PK400 (MS-ABD5X9)
- Zoro Select Gauze & Dressings