Shop All Automotive Polisher Accessories
Zoro Select
Compound Pad, 8 In, Foam
Mfr # 12U072
Zoro # G4006782
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Attachment Type Hook-and-Loop
- Dia. (In.) 8
- For Use With 6-1/2 in Backing Plate
- Type Hook & Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U072
- Zoro # G4006782
- UPC # 190735384572
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Diameter | 8 in |
Dia. (In.) | 8 |
Details
Item | Buffing Pad |
Attachment Type | Hook-and-Loop |
For Use With | 6-1/2 in Backing Plate |
Type | Hook & Loop |
Thickness | 1 1/2 in |
Color | Yellow |
Application | For Cutting And Compounding |
Material | Foam |
Description
Buffing Pad, Diameter 8 in, Thickness 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Valve, Air Pilot Shut, Sprg Ret, 4-Way (320183)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- POWER UP! AC USB Plug - Asst Colors (191-05540)
- MAIN FILTER TWIN DISC PM11652A Replacement/Interchange Spin-On Filter (MF0575530)
- ZORO SELECT Soft Metal Buffing Kit, 4 Piece (12U113)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In (12U069)
- ZORO SELECT Precious Metal Buffing Kit, 2 Piece (12U115)
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In, Wool (12U071)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40408AS)
- Zoro Select Automotive Polisher Accessories