Shop All Pressure Gauges
Zoro Select
Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Aluminum, Black
Mfr # 11A494
Zoro # G4255212
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application General Purpose
- Range 30 in Hg Vac to 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A494
- Zoro # G4255212
- UPC # 190735378571
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 4-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
Description
Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type HVAC Dial Pressure Gauge
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 1 Day, PK100 (CLH GD239348U100)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/bar, 1/4 NPT Male Back Conn, Dry Gauge (25-911-300-psi/bar-DRY)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 1 Day, PK100 (CLH GDTW0100S030)
- TRIPLETT Anemometer, 216 to 3,936fpm, 35 to 122F (AM200)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Aluminum, Silver (11A527)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML5)
- ZORO SELECT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Aluminum, Silver (11A547)
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C802)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (4FLX9)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Steel, Black (4UA27)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LV/30#)
- Zoro Select Pressure Gauges