Shop All Pressure Gauges
Zoro Select
Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Aluminum, Black
Mfr # 11A511
Zoro # G4255377
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application General Purpose
- Accuracy +/-0.5%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A511
- Zoro # G4255377
- UPC # 190735378731
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 6 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 6 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 6 in |
Description
Process Compound Gauge, Accuracy +/-0.5 Percent, Gauge Case Material Cast Aluminum, Nominal Dial Size 6 in, Lens Material Glass, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Bronze, Socket Material Brass, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- FLUKE AC Flxbl Current Probe, 3000A, 24in Jaw (I17XX-FLEX3000/WWG)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, ABS (25W1005PH02LVAC)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- ZORO SELECT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Aluminum, Black (11A509)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW8)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK6)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FME4)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 160 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU2)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR9)
- WEISS INSTRUMENTS 2.71" Boiler Gauge 1/4' NPT Rear w/ext 60-260F, 0-75PSI (CTP25RX)
- Zoro Select Pressure Gauges