Shop All Landscape Edging
Zoro Select
Composite Landscape Spike, 8 In., PK8
Mfr # BARSPKE08-C-HDP
Zoro # G3518155
product price: $5.95
/pk 8, $0.74/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- For Use With BAR67 or BAR6732 Surebond Landscape Edging
- Size 8 in L x 3/8 in dia
- Accessory Type Composite Landscape Spike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BARSPKE08-C-HDP
- Zoro # G3518155
- Country of Origin Canada
- Category Landscape Edging
Dimensions
Size | 8 in L x 3/8 in dia |
Overall Length | 8 in |
Diameter | 3/8 in |
Details
Item | Landscape Spike |
Material | Polypropylene |
Color | Gray |
For Use With | BAR67 or BAR6732 Surebond Landscape Edging |
Accessory Type | Composite Landscape Spike |
Compatible Product Type | Surebond Landscape Edging |
Compatible Manufacturer Number | BAR67/BAR6732 |
Product Type | Anchor Spike |
Description
Landscape Spike, Product Type Anchor Spike, Diameter 3/8 in, Overall Length 8 in, Material Polypropylene, Color Gray, Compatible Product Type Surebond Landscape Edging, Compatible Grainger Part Number 6ZFY8, 6ZFY9, Compatible Manufacturer Number BAR67/BAR6732, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X30)
- CLASSIC ACCESSORIES Ravenna Patio Bar Table and Chair Set Cover, 66 x 66 x 34 in. (56-480-015101-EC)
- NAT.QUALITY 1 Cubic Foot Capacity, 900 Watts Cooking Power/ 1350 Watts Input Power (RV-980B)
- NYLGLO Virginia Flag, 4x6 Ft, Nylon (145670)
- ZORO SELECT Paver and Landscape Edging, 240 ft., Black (3100-40-6)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- ZORO SELECT Biodegradable Staple, 4 In, PK1000 (BIO-DSTAKE4)
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 (1989N-24C)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- ZORO SELECT Paver/Landscape Edging, 80 In, Black, PK32 (BAR6732)
- MASTER MARK 94340 Terrace 4 in. x 40 ft. Brown Board Landscape Edging (MA11098)
- Zoro Select Landscape Edging