Shop All Landscape Edging
Zoro Select
Composite Landscape Spike, 8 In., PK200
Mfr # SCOMO8-200-024
Zoro # G3528594
product price: $124.99
/pk 200, $0.62/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Size 8 in L x 3/8 in dia
- For Use With BAR67 or BAR6732 Surebond Landscape Edging
- Accessory Type Composite Landscape Spike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCOMO8-200-024
- Zoro # G3528594
- Country of Origin Canada
- Category Landscape Edging
Dimensions
Size | 8 in L x 3/8 in dia |
Diameter | 3/8 in |
Overall Length | 8 in |
Details
Item | Landscape Spike |
Material | Polypropylene |
Color | Black |
For Use With | BAR67 or BAR6732 Surebond Landscape Edging |
Accessory Type | Composite Landscape Spike |
Compatible Product Type | Surebond Landscape Edging |
Product Type | Anchor Spike |
Compatible Manufacturer Number | BAR67/BAR6732 |
Description
Landscape Spike, Product Type Anchor Spike, Diameter 3/8 in, Overall Length 8 in, Material Polypropylene, Color Black, Compatible Product Type Surebond Landscape Edging, Compatible Grainger Part Number 6ZFY8, 6ZFY9, Compatible Manufacturer Number BAR67/BAR6732, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Overhaul (22 757 01-S)
- ECHO Hedge Trimmer, 21 in L Not Battery Operated 25.4cc 2 Stroke (HCA-2620)
- TOMAHAWK POWER Fogging Mist Attachment for Pest Control and Disinfectants for TPS25 (CG)
- AXXE Herbicide (Axxe)
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- ZORO SELECT Paver/Landscape Edging, 80 In, Black, PK32 (BAR6732)
- ZORO SELECT Paver/Landscape Edging, 6 Ft 8 In, Black (BAR67)
- TRIM-FREE Trim Free Landscape Edging, 20ft Interlocking Brick Sections, Blocks Grass and Weeds, Brown (2039HD)
- Zoro Select Landscape Edging