Shop All Liquid In Glass Thermometers
Zoro Select
Compact Thermometer, 30 to 240 F, Lower
Mfr # 4PRU1
Zoro # G0418975
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Window Material Glass
- Fill Non Toxic Blue Liquid
- Scale Material Aluminum
- Scale Color White with Black Markings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PRU1
- Zoro # G0418975
- UPC # 190735518731
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 1/2 in NPT |
Stem Length | 2 in |
Insertion Length | 1 3/8 in |
Stem Dia. | 0.5 in |
Thermometer Thread Size | 1/2 in |
Scale Length | 6 in |
Thermowell Thread Size | 1/2 in |
Description
Compact Industrial Thermometer, 30 Degrees to 240 Degrees F/0 Degrees to 120 Degrees C, 1/2 in MNPT Thermometer x 1/2 in MNPT Thermowell, Bottom, 6 in Scale Length, Thermowell Material Brass, Shank Type Straight, Blue, 2 Degrees F/2 Degrees C Graduations, Liquid-in-Glass
Restrictions
- Hazardous material
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Twin Jumper Leads, 600/1000V (3902)
- REED INSTRUMENTS Alligator Clip Set, Large (R1210)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZP5)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- ZORO SELECT Compact Thermometer, -40 to 110 F, Lower (4PRT7)
- ZORO SELECT Industrial Thermometer, 50 to 550 F, Stem Length: 6 in (4PRT6)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- FRIO-TEMP Liquid In Glass Thermometer, -25 to 5C (B61001-0100)
- Zoro Select Liquid In Glass Thermometers