Shop All Liquid In Glass Thermometers
Zoro Select
Compact Thermometer, 20 to 180 F, Back
Mfr # 4PRU6
Zoro # G1039954
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Window Material Glass
- Stem Length 2 in
- Case Color Gray
- Fill Non Toxic Blue Liquid
- Connection Size 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PRU6
- Zoro # G1039954
- UPC # 190735518786
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Stem Length | 2 in |
Connection Size | 1/2 in NPT |
Insertion Length | 1 3/8 in |
Stem Dia. | 0.5 in |
Scale Length | 6 in |
Thermowell Thread Size | 1/2 in |
Thermometer Thread Size | 1/2 in |
Description
Compact Industrial Thermometer, 20 Degrees to 180 Degrees F/-10 Degrees to 80 Degrees C, 1/2 in MNPT Thermometer x 1/2 in MNPT Thermowell, Back, 6 in Scale Length, Thermowell Material Brass, Shank Type Straight, Blue, 2 Degrees F/1 Degrees C Graduations, Liquid-in-Glass
Restrictions
- Hazardous material
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or1500, PK100 (MC M-1500-H)
- PIC GAUGES Gauge, 2", 0-60psi, 1/4"CBM, Fill, U-Clamp (203D-204D)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 30-240F (9VU35-240)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254S-01)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4PRT5)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- ZORO SELECT Compact Thermometer, 20 to 120 F, Lower (4PRT8)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- ZORO SELECT Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F, Length: 6 1/4 in (6DKD0)
- TAYLOR Thermometer Sunflower (5638)
- Zoro Select Liquid In Glass Thermometers