Shop All Common Nails
Zoro Select
Common Nail, 6 in L, 60D
Mfr # 10105060
Zoro # G4563688
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Penny Size 60D
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10105060
- Zoro # G4563688
- Country of Origin Mexico
- Category Common Nails
Dimensions
Length | 6 in |
Penny Size | 60D |
Details
Item | Common Nail |
Approx. Pkg. Qty. | 1 |
Description
Common Nail,60D,550 Nails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (TH-316-SV-PK500)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 100 PK (U30533.013.0125)
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga, 355 PK (13050616)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK (4NER2)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 220 PK (4NEP6)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 455 PK (4NER9)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- Zoro Select Common Nails