Shop All Common Nails
Zoro Select
Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK
Mfr # 4NEP7
Zoro # G3507122
original price:
$16.89
30% off
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 4 in
- Penny Size 20D
- Material Steel
- Package Weight 5 lb
- Gauge 6 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NEP7
- Zoro # G3507122
- UPC # 726047101097
- Country of Origin Mexico
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Head Diameter | 13/32 in |
Shank Diameter | 0.1875 in |
Head Dia. | 13/32 in |
Size | 20d |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 5 lb |
Gauge | 6 ga |
Approx. Pkg. Qty. | 155 |
Shank Type | Smooth |
Head Type | Flat |
Application | Carpentry, Framing Work, General Construction |
Product Type | Common Nails |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Common Nail,4 in,6 ga,PK155, Length 4 in, Gauge 6 ga, Shank Diameter 0.1875 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 13/32 in, Penny Size 20D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 155
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.062.1000)
- US CARGO CONTROL Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Galvanized (GVSEB58X6)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 31 PK (4NEP1)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 31 PK (4NER7)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- ZORO SELECT Common Nail, 6 in L, 60D (10105060)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 91 PK (4NEN6)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- GRIP-RITE Common Nail, 10 in L, Steel, Bright Finish (5023423)
- Zoro Select Common Nails