Shop All Common Nails
Zoro Select
Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga, 355 PK
Mfr # 13050616
Zoro # G510022636
product price: $10.99
/pk 355, $0.03/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Gauge 10 ga
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13050616
- Zoro # G510022636
- UPC # 726047130073
- Country of Origin Mexico
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Head Diameter | 11/32 in |
Shank Diameter | 0.135 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Plain |
Gauge | 10 ga |
Shank Type | Smooth |
Head Type | Flat |
Application | Framing |
Product Type | Box Nails |
Point Type | Diamond |
Manufacturer Location | Made in USA* |
Description
Nails, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.135 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07091)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.013.0018)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 1320 PK (4NET6)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 44 PK (4NEN9)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- Zoro Select Common Nails