Shop All Common Nails
Zoro Select
Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 44 PK
Mfr # 4NEN9
Zoro # G2817211
product price: $3.15
/pk 44, $0.07/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 3-1/2 in
- Penny Size 16D
- Material Steel
- Package Weight 1 lb
- Gauge 8 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEN9
- Zoro # G2817211
- UPC # 726047101080
- Country of Origin Mexico
- Category Common Nails
Dimensions
Length | 3-1/2 in |
Penny Size | 16D |
Head Diameter | 11/32 in |
Shank Diameter | 0.1563 in |
Size | 16d |
Head Dia. | 11/32 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Package Weight | 1 lb |
Gauge | 8 ga |
Approx. Pkg. Qty. | 44 |
Shank Type | Smooth |
Head Type | Flat |
Application | Carpentry, Framing Work, General Construction |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Common Nails |
Description
Common Nail,3 1/2 in,8 ga,PK44, Length 3 1/2 in, Gauge 8 ga, Shank Diameter 0.1563 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Carpentry, Framing Work, General Construction, Product Type Common Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Silicon Bronze, 2 PK (39972)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04114.075.0325)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA37)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 1320 PK (4NEP9)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Plain Finish, 10 ga, 355 PK (13050616)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK (4NEP7)
- PROSOURCE Common Nail, 4 in L, 20D, Bright Finish (00053202)
- Zoro Select Common Nails