Shop All Common Nails
Zoro Select
Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 286 PK
Mfr # 11811006
Zoro # G810022602
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
- Material Steel
- Gauge 12 1/2 ga
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11811006
- Zoro # G810022602
- UPC # 726047118026
- Country of Origin Canada
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Head Diameter | 3/20 in |
Shank Diameter | 0.099 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Gauge | 12 1/2 ga |
Shank Type | Smooth |
Head Type | Countersunk |
Application | Casing |
Manufacturer Location | Made in USA* |
Product Type | Casing Nails |
Point Type | Diamond |
Description
Nails, Length 2 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Countersink, Head Diameter 3/20 in, Penny Size 6D, Point Type Diamond, Application Casing, Product Type Casing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 286
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1064KW)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30223)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- PRIME-LINE Socket Set Screw 5/16in-18 X 3/8in Black Oxide Coated Steel 10PK (9184072)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Bright Finish, 11.50 ga, 840 PK (4NEP2)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 840 PK (4NER8)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK (13050604)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 10.25 ga, 91 PK (4NER3)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 473 PK (13011004)
- PRO-FIT Common Nail, 4-1/2 in L, 30D (0053215)
- Zoro Select Common Nails