Shop All Common Nails
Zoro Select
Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 473 PK
Mfr # 13011004
Zoro # G510022537
product price: $3.45
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/2 in
- Penny Size 4D
- Material Steel
- Gauge 14 ga
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13011004
- Zoro # G510022537
- UPC # 726047130028
- Country of Origin Mexico
- Category Common Nails
Dimensions
Length | 1-1/2 in |
Penny Size | 4D |
Head Diameter | 7/32 in |
Shank Diameter | 0.083 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Plain |
Gauge | 14 ga |
Shank Type | Smooth |
Head Type | Flat |
Application | Framing |
Point Type | Diamond |
Product Type | Box Nails |
Manufacturer Location | Made in USA* |
Description
Nails, Length 1 1/2 in, Gauge 14 ga, Shank Diameter 0.083 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 7/32 in, Penny Size 4D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D (N8DHDG-R)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (932084)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW142)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (65503)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK (13050604)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 12.50 ga, 292 PK (4NER1)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 44 PK (4NEN9)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 455 PK (4NEP3)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 11.50 ga, 168 PK (4NER2)
- MAZE NAILS Hardened Flooring Nails (HF167112)
- Zoro Select Common Nails