Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend
Mfr # 221802
Zoro # G600722026
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Double Combination Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221802
- Zoro # G600722026
- UPC # 810074081597
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in x 2 in x 2 in |
Overall Length | 11 1/2 in |
Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Bend Nominal Dimensions | 6 1/8 x 6 1/8 x 2 x 4 5/8 |
Fitting Side D Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
Double Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 3/8 In., FNPT (1186 3/8)
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (467-025X)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (220606)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220822)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT 2-1/2" Malleable Iron Coupling (4316000366)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Figure Five (228052)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- Zoro Select Fittings