Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Combination Wye and 1/8 Bend
Mfr # 221718
Zoro # G400918599
original price:
$127.60
6% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221718
- Zoro # G400918599
- UPC # 810074081504
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 6" |
Overall Length | 8 5/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Bend Nominal Dimensions | 8 1/4 x 1/2 x 7 13/16 |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (32H963)
- DANCO Faucet Stem 10L-1H/C Sterling (15420B)
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-1/2-T-LD)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000000)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG9)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220194)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO600)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P480)
- ZORO SELECT Female Socket, Cast Iron No-Hub Figure Five (228052)
- Zoro Select Fittings