Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend
Mfr # 221716
Zoro # G100722052
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Combination Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221716
- Zoro # G100722052
- UPC # 810074081498
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 5 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 12 1/2 x 3 1/8 x 9 1/2 |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Pipe Size | 5 in x 5 in x 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side C Nominal Pipe Size | 5 in |
Fitting Side C Outside Diameter | 5 5/16 in |
Overall Length | 12 5/8 in |
Description
Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-AM-200)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- MECLINE 3/8" FNPT Spring Check Valve (CV3-40038)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU4)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (ZFB222510)
- ZORO SELECT 3/8" Female NPT Malleable Iron Cap Class 300 (1LBZ5)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNV1)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P462)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA8)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU59)
- Zoro Select Fittings