Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend
Mfr # 221702
Zoro # G400722417
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Combination Wye
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221702
- Zoro # G400722417
- UPC # 810074081429
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in x 3 in x 3 in |
Bend Nominal Dimensions | 8 x 2 1/4 x 5 3/4 |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Overall Length | 8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Elbow Union 3/8x 1/4" (LFPP6VAS6)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Adjustable Floor Drain (FD2-PV2-ST-SS)
- KOHLER Function Spray Assy (1259335-VS)
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- ZORO SELECT 1" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P518)
- ZORO SELECT 3" Female NPT Black Forged Steel Half Coupling Class 3000 (1MNC4)
- ZORO SELECT 4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU38)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- ZORO SELECT Black Nipple, Welded, 1/2x14 (793M98)
- ZORO SELECT Black Nipple, Welded, 3x3 (793N48)
- Zoro Select Black Pipe Fittings