Shop All Combination Padlocks
This Product is Discontinued
Zoro Select
Combination Padlock, Center, Silver (Discontinued)
Mfr # 1XRW3
Zoro # G2136023
This Product is Discontinued
Key Features
- TSA Approved No
- Number of Dials 1
- Dial Location Front
- Padlock Body Shape Round
- Key Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRW3
- Zoro # G2136023
- UPC # 190735035856
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 5/8 in |
Shackle Width | 7/8 in |
Shackle Dia. | 5/16 in |
Body Height | 1 3/4 in |
Body Width | 1 3/4 in |
Shackle Diameter | 5/16 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Height 1 3/4 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 3/4 in, Dial Location Front, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 5, Shackle Dia. 5/16 in, Shackle Height 5/8 in, Shackle Material Hardened Steel, Shackle Width 7/8 in, Weather Resistant No, Padlock Body Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.