Shop All Column Protectors
Zoro Select
Column Protectr, Fits 8 in., HDPE, Yllw
Mfr # 17248
Zoro # G8796121
product price: $195.41
/ea
Free Shipping & Returns
$195.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 24 in
- Fits Column Size 8 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 17248
- Zoro # G8796121
- UPC # 484410042704
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 24 in |
Fits Column Size | 8 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Key Lock Halves - Strap Together |
Overall Thickness | 8 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape Round or Square, Overall Height 24 in, Color Yellow, Overall Thickness 8 in, Overall Width 24 in, Installation Method (2) Key Lock Halves - Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02058-2-C)
- HAMILTON Duralast Wheel, 8X3 1-1/4Tprd (W-830-DT-1-1/4)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (CF020-20)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CTV-2500O)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protector, For 8 In Column, Grn (1708LM)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- EAGLE MFG 9 Round Opening, 42 High, Eagle Column Protector, Yellow with Black Straps, (1709)
- Zoro Select Warehouse Safety Guards & Protectors