Shop All Column Protectors
Zoro Select
Column Protectr, Fits 12 in., HDPE, Rd
Mfr # 172412RED
Zoro # G8796173
Free Shipping & Returns
$195.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 24 in
- Fits Column Size 12 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 172412RED
- Zoro # G8796173
- UPC # 484410043480
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 24 in |
Fits Column Size | 12 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Red |
Includes | (2) Black Nylon Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Key Lock Halves - Strap Together |
Overall Thickness | 6 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 12 in, Fits Column Shape Round or Square, Overall Height 24 in, Color Red, Overall Thickness 6 in, Overall Width 24 in, Installation Method (2) Key Lock Halves - Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SW INDUSTRIAL Contactor (S100232)
- COTTERMAN 14 ft 3 in Fixed Ladder, Steel, 15 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F15S C1)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- SENTRY Column Protector Straps, 100inL, Blck, PK2 (PSS-2500-BR)
- Zoro Select Column Protectors