Shop All Column Protectors
Zoro Select
Column Protectr, Fits 10 in., HDPE, Yllw
Mfr # 172410
Zoro # G8796146
Free Shipping & Returns
$195.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 24 in
- Fits Column Size 10 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 172410
- Zoro # G8796146
- UPC # 484410042872
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 24 in |
Fits Column Size | 10 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Key Lock Halves - Strap Together |
Item | Column Protector |
Overall Thickness | 7 in |
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape Round or Square, Overall Height 24 in, Color Yellow, Overall Thickness 7 in, Overall Width 24 in, Installation Method (2) Key Lock Halves - Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jack Operating Lever (MH26W61802G)
- GENIE Battery Charger, 24VDC (105739GT)
- EXTREME MAX Extreme Max 3008.0556 Blue Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0556)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (OPCPFS-243665-5-6PH-95)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- GLOBAL INDUSTRIAL Column Wrap Protector For 24 Dia. Column, 44W x 48H, 2 Sheets, Yellow (670574)
- Zoro Select Warehouse Safety Guards & Protectors