Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 72inH, 16inW, I-Beam
Mfr # V-PAD-I-610-Y
Zoro # G2391831
product price: $364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 72 in
- Fits Column Size 10 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-610-Y
- Zoro # G2391831
- UPC # 691215115414
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 72 in |
Fits Column Size | 10 in |
Overall Width | 16 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 3 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 16 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- KEEPER Bungee Cord Blk 32" (A06182Z)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft (2ZDK1)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- GLOBAL INDUSTRIAL 42H x 24W Column Protector, 12 Column Opening, Yellow (708165YL)
- Zoro Select Column Protectors