Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 72inH, 12inW, I-Beam
Mfr # V-PAD-I-66-Y
Zoro # G2391910
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 72 in
- Fits Column Size 6 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-66-Y
- Zoro # G2391910
- UPC # 691215115377
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 72 in |
Fits Column Size | 6 in |
Overall Width | 12 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 3 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 6 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 12 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYTAN Baler Twine, 9600 ft L, 170 lb Working Load, Polypropylene, Orange (PBT96170TONBC/CTU)
- DAYTON Bottom Hook Assembly (GGS_48527)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- SENTRY Column Protector, Adjustable Fits Column Size 8" x 8" up to 12" x 12" (CS-FIT-M-Y)
- Zoro Select Warehouse Safety Guards & Protectors