Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 72inH, 10inW, I-Beam
Mfr # V-PAD-I-64-Y
Zoro # G2391956
product price: $363.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 72 in
- Fits Column Size 4 in
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-64-Y
- Zoro # G2391956
- UPC # 691215115353
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 72 in |
Fits Column Size | 4 in |
Overall Width | 10 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 4 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 10 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 200' per Reel (T0723227N)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- INNOPLAST, INC 44"H x 36"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-36-YR)
- Zoro Select Column Protectors