Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 16inW, Square
Mfr # V-PAD-S-310-Y
Zoro # G2391299
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape Round or Square
- Overall Height 36 in
- Fits Column Size 10 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-S-310-Y
- Zoro # G2391299
- UPC # 691215115681
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 10 in |
Overall Width | 16 in |
Details
Material | Vinyl |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | Brass Grommets, Nylon Ropes |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 8 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Yellow, Overall Thickness 8 in, Overall Width 16 in, Installation Method (2) Halves- Strap Together, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray (435X69)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- ZORO SELECT Column Protector, Yllw, 36inH, 10inW, Square (V-PAD-S-34-Y)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- GLOBAL INDUSTRIAL 42inH x 13inW Narrow Column Protectors, 4 - 6in Column Opening, Yellow (708166YL)
- Zoro Select Warehouse Safety Guards & Protectors