Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 16inW, I-Beam
Mfr # V-PAD-I-310-Y
Zoro # G2391475
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 36 in
- Fits Column Size 10 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-310-Y
- Zoro # G2391475
- UPC # 691215115599
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 10 in |
Overall Width | 16 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 3 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 16 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET56)
- BUYERS PRODUCTS Molded Rubber Bumper - 3 x 3-1/2 x 6 Inch Tall - Set of 2 (B5500)
- INDUSCO Hook, 9/32", Self Lock Swivel, Slr-083 (47400812)
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- Zoro Select Warehouse Safety Guards & Protectors