Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 14inW, Square
Mfr # V-PAD-S-38-Y
Zoro # G2391335
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape Round or Square
- Overall Height 36 in
- Fits Column Size 8 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-S-38-Y
- Zoro # G2391335
- UPC # 691215115667
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 8 in |
Overall Width | 14 in |
Details
Material | Vinyl |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | Brass Grommets, Nylon Ropes |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 7 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Yellow, Overall Thickness 7 in, Overall Width 14 in, Installation Method (2) Halves- Strap Together, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- ZORO SELECT Caster Wheel, 1750 lb., 6 D x 2-1/2 In. (2RZE3)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 20 ft. (322-20L)
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Column Protector, Yllw, 36inH, 10inW, Square (V-PAD-S-34-Y)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- EAGLE MFG 8 Column Opening Yellow, Eagle Column Protector, (1708)
- Zoro Select Warehouse Safety Guards & Protectors