Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 14inW, I-Beam
Mfr # V-PAD-I-38-Y
Zoro # G2391518
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 36 in
- Fits Column Size 8 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-38-Y
- Zoro # G2391518
- UPC # 691215115575
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 8 in |
Overall Width | 14 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 3 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 14 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- WESCO Nose Plate (151527)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- Zoro Select Warehouse Safety Guards & Protectors