Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 12inW, Square
Mfr # V-PAD-S-36-Y
Zoro # G2391378
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape Round or Square
- Overall Height 36 in
- Fits Column Size 6 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-S-36-Y
- Zoro # G2391378
- UPC # 691215115643
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 6 in |
Overall Width | 12 in |
Details
Material | Vinyl |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | Brass Grommets, Nylon Ropes |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 6 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 6 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Yellow, Overall Thickness 6 in, Overall Width 12 in, Installation Method (2) Halves- Strap Together, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, NEW REMOTE CONTROL (98348)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- SENTRY Parking Column Protector, Black, ARPRO (PSC-060-B-CTN)
- Zoro Select Warehouse Safety Guards & Protectors