Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 36inH, 12inW, I-Beam
Mfr # V-PAD-I-36-Y
Zoro # G2391551
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 36 in
- Fits Column Size 6 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-36-Y
- Zoro # G2391551
- UPC # 691215115551
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 6 in |
Overall Width | 12 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Yellow |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 6 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 12 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Single Pulley, Aluminum, Capacity 8093 lb. (P50A)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 900 lb., Black (435X72)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb, C (1UHZ4)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- ZORO SELECT Column Protector, Yllw, 36inH, 10inW, Square (V-PAD-S-34-Y)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- Zoro Select Warehouse Safety Guards & Protectors