Shop All Column Protectors
Zoro Select
Column Protector, Yllw, 19-5/32 inW, Square
Mfr # HEX-48
Zoro # G6726197
product price: $430.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$430.99
Free 30-Day Returns
Key Features
- Material Steel
- Fits Column Shape Square
- Overall Height 48 in
- Fits Column Size 11 in
- Overall Width 18 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HEX-48
- Zoro # G6726197
- UPC # 691215066891
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 48 in |
Fits Column Size | 11 in |
Overall Width | 18 23/32 in |
Details
Material | Steel |
Fits Column Shape | Square |
Color | Yellow |
Includes | Hexagonal Column Guard |
Column Protector Material | Steel |
Installation Method | (2) Halves Bolt Together, Bolt Down to Floor |
Item | Column Protector |
Overall Thickness | 1/4 in |
Description
Column Protector, Fits Column Size 11 in, Fits Column Shape Square, Overall Height 48 in, Color Yellow, Overall Thickness 1/4 in, Overall Width 18 23/32 in, Installation Method (2) Halves Bolt Together, Bolt Down to Floor, Column Protector Material Steel, Includes Hexagonal Column Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 20 ft. (29XP32)
- EGA Self-Closing Gate, Wide, 24-40" (SCG-W-G)
- HAMILTON Superflex Wheel, 8X2.50 3/4Rb (W-8-SU-3/4)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- SENTRY Column Protector, Yllw, 16inLx16inW, LLDPE (CS3342-16S)
- Zoro Select Column Protectors