Shop All Column Protectors
Zoro Select
Column Protector, For 8 In Column, Grn
Mfr # 1708LM
Zoro # G3815551
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 8 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1708LM
- Zoro # G3815551
- UPC # 048441002528
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 8 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Lime Green |
Includes | (2) Reflective Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 8 in |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Lime Green, Overall Thickness 8 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Reflective Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In (MB709248)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 16inW, I-Beam (V-PAD-I-310-Y)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- GLOBAL INDUSTRIAL Column Wrap Protector For 24 Dia. Column, 44W x 48H, 2 Sheets, Yellow (670574)
- Zoro Select Column Protectors