Shop All Column Protectors
Zoro Select
Column Protector, For 6 In Column, Yellow
Mfr # 1706
Zoro # G1942157
product price: $325.60
/ea
Free Shipping & Returns
$325.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 6 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1706
- Zoro # G1942157
- UPC # 190735530047
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 6 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 4 1/2 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 6 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Thickness 4 1/2 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Polyester, Silver (EN1802TX4)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- EAGLE MFG 10 Column Opening Orange, Eagle Column Protector, (1710OR)
- Zoro Select Warehouse Safety Guards & Protectors