Shop All Column Protectors
Zoro Select
Column Protector, For 4 to 6 In Column, Y
Mfr # 1704
Zoro # G1690455
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 4 in to 6 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1704
- Zoro # G1690455
- UPC # 190735524299
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 4 in to 6 in |
Overall Width | 13 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Yellow |
Includes | (2) Black Nylon Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 4 in to 6 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 13 in, Installation Method (2) Halves- Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- CROSBY Eye Hook, 4000 lb., Gr 80, Steel (1028024)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protector, Blck, 72inH, 10inW, I-Beam (V-PAD-I-64)
- ZORO SELECT Column Protector, For 8 In Column, Grn (1708LM)
- ZORO SELECT Column Protector, Yllw, 36inH, 10inW, Square (V-PAD-S-34-Y)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- GLOBAL INDUSTRIAL 42H x 24W Column Protector, 10 Column Opening, Yellow (708164YL)
- Zoro Select Warehouse Safety Guards & Protectors