Shop All Column Protectors
Zoro Select
Column Protector, For 12 In Column, Grn
Mfr # 1712LM
Zoro # G6308172
product price: $325.60
/ea
Free Shipping & Returns
$325.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 12 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1712LM
- Zoro # G6308172
- UPC # 048441002566
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 12 in |
Overall Width | 24 in |
Details
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Lime Green |
Includes | (2) Reflective Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Overall Thickness | 6 in |
Item | Column Protector |
Description
Column Protector, Fits Column Size 12 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Lime Green, Overall Thickness 6 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Reflective Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 24' x 24" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23048)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protector, For 10 In Column, Yellow (1710)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- INNOPLAST, INC 44"H x 72"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-72-YR)
- Zoro Select Column Protectors