Shop All Column Protectors
Zoro Select
Column Protector, For 10 In Column, Org
Mfr # 1710OR
Zoro # G3815567
product price: $346.50
/ea
Free Shipping & Returns
$346.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material HDPE
- Fits Column Shape Round or Square
- Overall Height 42 in
- Fits Column Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1710OR
- Zoro # G3815567
- UPC # 048441002535
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 42 in |
Fits Column Size | 10 in |
Overall Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | HDPE |
Fits Column Shape | Round or Square |
Color | Orange |
Includes | (2) Reflective Straps |
Column Protector Material | High Density Polyethylene |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 7 in |
Description
Column Protector, Fits Column Size 10 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Orange, Overall Thickness 7 in, Overall Width 24 in, Installation Method (2) Halves- Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Reflective Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 6K CAPACITY (FLB-D-6)
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A6E20B3C1P6)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- VESTIL Structural Column Guard (VB-12)
- Zoro Select Warehouse Safety Guards & Protectors