Shop All Column Protectors
Zoro Select
Column Protector, Blck, 72inH, 18inW, I-Beam
Mfr # V-PAD-I-612
Zoro # G2391807
product price: $342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape I-Beam
- Overall Height 72 in
- Fits Column Size 12 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-I-612
- Zoro # G2391807
- UPC # 691215100397
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 72 in |
Fits Column Size | 12 in |
Overall Width | 18 in |
Details
Material | Vinyl |
Fits Column Shape | I-Beam |
Color | Black |
Includes | Nylon Ropes, Brass Grommets |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 3 1/2 in |
Description
Column Protector, Fits Column Size 12 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 18 in, Column Protector Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Cotton Twine, 8 Ply, 6300'L, 20 Lbs. Tensile Strength, White (TWC630)
- CASTERHQ 5"x1.25" Light Duty PHENOLIC Wheel, Swivel Caster, Commercial/Indu (LDPH5X125)
- AMERICAN GARAGE DOOR SUPPLY Anodized Aluminum Counter Shutter, Heigh (M722A-8X4)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PUT50101BK-B)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, Square (V-PAD-S-38)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Rd (172412RED)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- Zoro Select Column Protectors