Shop All Column Protectors
Zoro Select
Column Protector, Blck, 36inH, 18inW, Square
Mfr # V-PAD-S-312
Zoro # G2391265
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape Round or Square
- Overall Height 36 in
- Fits Column Size 12 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-S-312
- Zoro # G2391265
- UPC # 691215115346
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 12 in |
Overall Width | 18 in |
Details
Material | Vinyl |
Fits Column Shape | Round or Square |
Color | Black |
Includes | Brass Grommets, Nylon Ropes |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 9 in |
Description
Column Protector, Fits Column Size 12 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Black, Overall Thickness 9 in, Overall Width 18 in, Installation Method (2) Halves- Strap Together, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- FAIRBANKS Casters, Phenolic, Swivel, 8" (N22-8-MC)
- LOUISVILLE Kit, Rung Lock, 9-1/2 In, PR (PK100A)
- HALLOWELL Guardrail, Rail, 91"X2.5"X12", Yellow (GR-08)
- ZORO SELECT Column Protectr, Fits 12 in., HDPE, Yllw (172412)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- ZORO SELECT Column Protector, For 4 to 6 In Column, Y (1704)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- SENTRY Column Protector, Fits Column Size 10" x 10" (CS2442-10S)
- Zoro Select Column Protectors