Shop All Column Protectors
Zoro Select
Column Protector, Blck, 36inH, 14inW, Square
Mfr # V-PAD-S-38
Zoro # G2391341
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Fits Column Shape Round or Square
- Overall Height 36 in
- Fits Column Size 8 in
- Overall Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V-PAD-S-38
- Zoro # G2391341
- UPC # 691215115308
- Country of Origin United States
- Category Column Protectors
Dimensions
Overall Height | 36 in |
Fits Column Size | 8 in |
Overall Width | 14 in |
Details
Material | Vinyl |
Fits Column Shape | Round or Square |
Color | Black |
Includes | Brass Grommets, Nylon Ropes |
Column Protector Material | Vinyl |
Installation Method | (2) Halves- Strap Together |
Item | Column Protector |
Overall Thickness | 7 in |
Description
Column Protector, Fits Column Size 8 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Black, Overall Thickness 7 in, Overall Width 14 in, Installation Method (2) Halves- Strap Together, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-SG1-TB-001)
- SERVICE CASTER SCC - 4" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-500 lbs Cpty (SCC-PPUR420)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- ZORO SELECT Column Protector, Yllw, 36inH, 14inW, Square (V-PAD-S-38-Y)
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, I-Beam (V-PAD-I-36-Y)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, I-Beam (V-PAD-I-66-Y)
- ZORO SELECT Column Protector, Blck, 36inH, 14inW, I-Beam (V-PAD-I-38)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Yllw (17246)
- ZORO SELECT Column Protector, Yllw, 72inH, 12inW, Square (V-PAD-S-66-Y)
- IDEAL WAREHOUSE INNOVATIONS Column Guard Assembly: 8" H 1/4 section (60-5720-A)
- Zoro Select Warehouse Safety Guards & Protectors